Beli sensor rpm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENM Hour MeterDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
- TRUMETER Hour MetersDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
- ENM Hour MetersDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
- GIC Hour Meter Series HM 36Deskripsi:• Robust design with high degree of Accuracy and Compact size• Frequency independent for AC applications• Indicates operating time in hours and tenths with running indicators• Panel mountable with 7 Bezel options • 6 Digit Non-Resettable with automatic recycle to zero• Wide supply voltage range: 4 - 36V AC/DC, 10 - 80V DC & 90 - 264V AC• Shock & Vibration Proofatribut:
- Accuracy: ± 0.02% over entire range
- Read Out: 99999.9
- Least Count (hour): 1/10
- Max. Power Consumption (VA): 0.5
- Register: 6 Digit (3.6mm)
- Humidity (% RH): 95 (Non Condensing)
- GIC Digital Hour Meter & CounterDeskripsi:• Suitable for Hour meter & Counter (Up / Down) application• Wide Hour meter range from 1 sec to 9999999 hrs• Wide counter range from 1 to 9999999 counts• Prescaling facility for Counter• Runtime set point change & Alarm facility for both Hour meter & Counter• Configurable NO/NC Relay & MOSFET Output with Over Load detection• Retentive & Non-Retentive modes• 7 Digit LCD with luxurious green backlight & Password Protection• Compact size• Suitable for panel mountingatribut:
- Frequency (Hz): 50/60
- Signal Isolation (kV): 2
- Number of Keys: 2 (SET key & RST key)
- Casing Color: Black
- Degree of Protection: Front side: IP40; Terminals: IP20; Housing : IP30
- Display: 7 digit LCD; 6.5 mm Height; 12 O’ Clock; Transmissive
- Enclosure: UL 94 V0 Plastic
- Humidity (% RH): 5 to 95 (Non Condensing)
- Maximum Operating Altitude (m): 2000
- Mounting: Flush mounting on panel cut-out
- Operating Position: Horizontal
- Operating Temperature (°C): -5 to +55
- Panel Cut Out (mm): 22x44.8
- Pollution Degree: II
- Storage Temperature (°C): -10 to +60
- Termination wire Sizes: 22-14 AWG; 0.3-2.5 mm
- Fort Alat Ukur Waktu (Timer/Pengatur Waktu Otomatis)atribut:
- Voltage (V): AC 220
- Timing Range (hour): 0-99999
- Frequency (Hz): 50
- RS PRO Hour Meter Counteratribut:
- Connection Type: Spade Terminal
- Count Direction: Up
- Count Mode: Hours
- Digit Height (mm): 3.6
- Display Type: Analogue
- Function: Hour Meter
- Input Type: Voltage
- Measurement Range (h): 0-99999.9
- Meter Accuracy (%): ±0.02
- Meter Type: Electronic
- Minimum Measurement (h): 0
- Number of Digits: 6
- Reset Method: No Reset
- Diversey Suma Inox Stainless Steel PolishDeskripsi:Suma Inox D7 is a ready to use polish for use on stainless steel surfaces, like refrigerator, freezer doors, trolleys, dishwashing machines etc.atribut:
- Volume (ml): 5000
- Packaging: Gallon
- Product Form: Liquid
- Line Seiki Self Power Hour Meteratribut:
- Battery Life: 7 years (replaceable)
- Display: 6-digit 7-segment LCD Character height 10.8mm
- Mass (g): 60 (including battery)
- Panel Cut Dimensions (mm): 50×25
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wiring Connection: Screw terminal
- INTERMATIC Hour MeterDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.atribut:
- UNSPSC: 41111902
- Ambient Temperature Range (°F): -40 to 160
- Bezel Face Shape: Square
- Bezel Face Size (inch): 1.88x1.88
- Bezel Face Type: Flush Mount
- Bezel To Back Length (inch): 2.36
- Depth (inch): 2.36
- Display Type: Electromechanical
- Display Units: Hours/Hundredths
- Elapsed Time To: 99999.99
- Frequency (Hz): 60
- Input Type: Electrical
- Length (inch): 2.44
- Material of Construction: Plastic
- Mounting Method: DIN Rail
- NEMA Rating: 1
- Number of Digits: 7
- Operating Voltage (V): 24 (AC)
- Reset Type: Non Resettable
- Temperature Range (°F): -40 to 160
- Terminal Type: Screw
- Time Range: 0 to 99999.99
- Width (inch): 1.89
- Line Seiki Hour meteratribut:
- Allowable Voltage fluctuation: -10 - +10%
- Character Height (mm): 4
- Connector: Screw terminal
- Current Consumption (mA): 8
- Display Items: <Integer> White letters on a black background <Decimal> 50Hz / Red letters on a black background <60Hz> Red letters on a white background
- Frequency: 50Hz
- Measuring Time: 99999.99 hours
- Motor: synchronous motor
- Number of Digits: 7 digits (5 integers, 2 decimals)
- Operating Humidity Range: 85% RH or less (no condensation)
- Operating Temperature Range (°C): -25 - +80 (no freezing)
- Protection Class: IP65 (surface panel)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: 1/100 hour (increments of 0.01 every 36 seconds)
- Type of Sign: Aluminum clamp
- Voltage: AC200V
- RS PRO Hour Counter Panel Mounting 6 Digitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- PFERD Cutting Wheel SG Inox (Mata Gerinda Potong)Deskripsi:Cut-off wheel for stainless steel (INOX) with high cutting performance and very long tool life.Materials that can be worked:- Stainless steel (INOX)Applications:- Cutting out holes- Cutting of sheet metal- Cutting of profiles- Cutting of solid materialAngle grinder Product benefits :- Fast work progress thanks to high cutting performance.- Maximum economic efficiency due to very long tool life.Classification :- profil class 5.0 AAA036c064- eclass 8.1 21011315- eclass 7.0 21011315- eclass 4.1 21011312atribut:
- Diameter (mm): 105
- Width (mm): 1
- Centre Hole Diameter (mm): 16
- Maximum Speed (rpm): 14500
- HARDLINE PRODUCTS Hour Metersatribut:
- UNSPSC: 31160000
- RS PRO Hour Meter Counter 6 Digitatribut:
- Approvals: CE, RoHS, UL94V0
- Connection Type: Screw
- Count Direction: Up
- Count Mode: Hours
- Digit Height (mm): 5
- Display Type: LCD
- Function: Hour Meter
- Input Type: Voltage
- Maximum Operating Temperature (°C): 50
- Measurement Range (h): 0-99999.9
- Meter Accuracy (%): ±0.02
- Meter Type: Electronic
- Minimum Measurement (h): 0
- Minimum Operating Temperature (°C): -10
- Mounting Type: Flush Mount, Panel Mount
- Number of Digits: 6
- Reset Method: Remote
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
Daftar Harga sensor rpm Terbaru October 2026
| ENM Hour Meter | Rp649.900 |
| TRUMETER Hour Meters | Rp869.900 |
| ENM Hour Meters | Rp699.900 |
| GIC Hour Meter Series HM 36 | Rp199.900 |
| GIC Digital Hour Meter & Counter | Rp549.900 |
| Fort Alat Ukur Waktu (Timer/Pengatur Waktu Otomatis) | Rp109.900 |
| RS PRO Hour Meter Counter | Rp669.900 |
| Diversey Suma Inox Stainless Steel Polish | Rp1.899.900 |
| Line Seiki Self Power Hour Meter | Rp1.699.900 |
| INTERMATIC Hour Meter | Rp2.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/8zP103844323-1.jpg)






/dbP103741479-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)